description
- Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.
features
- Test fuel pump pressure on AM, Chrysler, Ford, Honda, GM and Mazda vehicles
- Tester can also be used on most foreign vehicles not equipped with Bosch CIS
- Gauge - 3-3/4" diameter, 145 PSI
- Durable blow mold case for safe storage and tool retention
| Cone Width | 1.197 in |
| Dynamic Load Rating | 21400 lbf |
| Bearing Type | Cone |
| Static Load Rating [Max] | 25200 lbf |
| I.D. | 1 9/16 in |
| Temperature Range [Min] | -40 °F |
| Factor | 2.2 |
| Origin | Cones |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 1.83 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.030 in |
| Load Center | -0.44 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 1.79 |
| Weight | 0.992 LB |
| EAN or UPC | 4547359530964 |

