- Cone Bearing
- 1 3/4 in Inside Diameter
- 1 1/8 in Cone Width
| Temperature Range [Min] | -40 °F |
| Cone Width | 1 1/8 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.030 in |
| Shaft Shoulder Diameter - U (MIN) | 2.09 |
| Dynamic Load Rating | 24100 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.09 |
| Load Center | -0.31 in |
| Origin | Cones |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Factor | 1.82 |
| I.D. | 1 3/4 in |
| Static Load Rating [Max] | 31500 lbf |
| Weight | 1.631 LB |
| EAN or UPC | 4547359530988 |

