- Cup Bearing
- 3 7/16 in Outside Diameter
- 15/16 in Cup Width
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.19 |
| Housing Shoulder Diameter - Z (MAX) | 2.95 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Cup Width | 15/16 in |
| Bearing Width | 1 3/16 in |
| Weight | 0.693 LB |
| EAN or UPC | 4547359531329 |

