- Cone Bearing
- 1 1/2 in Inside Diameter
- 1.216 in Cone Width
| I.D. | 1 1/2 in |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Factor | 1.96 |
| Bearing Type | Cone |
| Cone Width | 1.216 in |
| Load Center | -0.39 in |
| Shaft Shoulder Diameter - U (MIN) | 1.89 |
| Dynamic Load Rating | 21100 lbf |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 1.79 |
| Origin | Cones |
| Static Load Rating [Max] | 26300 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 1.274 LB |
| EAN or UPC | 4547359531534 |

