- Cone & Cup Bearing
- 1.969 in Inside Diameter
- 3.543 in Outside Diameter
- 7/8 in Width
| Material | Through Hardened Steel |
| Load Center | -0.17 in |
| Temperature Range [Min] | -40 °F |
| Factor | 1.88 |
| Dynamic Load Rating | 18900 lbf |
| Housing Shoulder Diameter - X (MAX) | 3.31 |
| Tolerance | Class 4 |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 3.19 |
| Cup No. | 362 |
| Shaft Shoulder Diameter - U (MIN) | 2.28 |
| Fillet Radius | 0.08 in |
| Outer Ring Width | 5/8 in |
| Inner Ring Width | 7/8 in |
| Bore Type | Round Bore |
| Inside Fillet Radius | 0.08 in |
| Cone No. | 365 |
| Width Across Cups | 0.787 |
| O.D. | 3.543 in |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 2.17 |
| I.D. | 1.969 in |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Static Load Rating [Max] | 23200 lbf |
| Inch/Metric | Inch |
| Weight | 1.179 LB |
| EAN or UPC | 4550253065777 |

