- Cup Bearing
- 7 5/8 in Outside Diameter
- 0.906 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 7.4 |
| Origin | Cups |
| Cup Width | 0.906 in |
| Housing Shoulder Diameter - Z (MAX) | 7.17 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 1 1/8 in |
| Weight | 3.483 LB |
| EAN or UPC | 4547359531718 |

