- Cone & Cup Bearing
- 5 3/4 in Inside Diameter
- 7 5/8 in Outside Diameter
- 1 1/8 in Width
| Factor | 1.63 |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 0.906 in |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| Cup No. | 36620 |
| Load Center | 0.19 in |
| Fillet Radius | 0.06 in |
| I.D. | 5 3/4 in |
| Inner Ring Width | 1 1/8 in |
| Housing Shoulder Diameter - Z (MAX) | 7.17 |
| Inside Fillet Radius | 0.06 in |
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 7.4 |
| Shaft Shoulder Diameter - U (MIN) | 6.1 |
| Width Across Cups | 1 |
| Dynamic Load Rating | 41500 lbf |
| Oil Hole | w/o Oil Hole |
| Cone No. | 36690 |
| Static Load Rating [Max] | 90000 lbf |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 2 |
| Shaft Shoulder Diameter - V (MIN) | 6.02 |
| O.D. | 7.625 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Weight | 17.937 LB |
| EAN or UPC | 4547359531756 |

