- Cup Bearing
- 8.938 in Outside Diameter
- 0.906 in Cup Width
| Bearing Width | 1 3/16 in |
| Housing Shoulder Diameter - Z (MAX) | 8.43 |
| Housing Shoulder Diameter - X (MAX) | 8.7 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.906 in |
| Bearing Type | Cup |
| Origin | Cups |
| Weight | 1.243 LB |
| EAN or UPC | 4547359297812 |

