- Cup Bearing
- 3.672 in Outside Diameter
- 15/16 in Cup Width
features
- Square end has cross hatching on face
- Hickory handles
- Genuine Hickory Handle
- Cross faced striking surfaces
- Square and round surface hammers
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 3.23 |
| Origin | Cups |
| Bearing Width | 1 3/16 in |
| Housing Shoulder Diameter - X (MAX) | 3.46 |
| Cup Width | 15/16 in |
| Weight | 0.628 LB |
| EAN or UPC | 4547359531923 |

