- Cone Bearing
- 4 1/4 in Inside Diameter
- 0.844 in Cone Width
| Static Load Rating [Max] | 40500 lbf |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 4.53 |
| I.D. | 4 1/4 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 0.99 |
| Dynamic Load Rating | 24100 lbf |
| Load Center | 0.54 in |
| Bearing Type | Cone |
| Cone Width | 0.844 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 4.8 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Weight | 0.794 LB |
| EAN or UPC | 4547359531978 |

