- Cone Bearing
- 2 in Inside Diameter
- 1.193 in Cone Width
| Material | Case Carburized Steel |
| Load Center | -0.32 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Bearing Type | Cone |
| O.D. | N/A |
| Series | 3700 |
| Shaft Shoulder Diameter - V (MIN) | 2.28 |
| Static Load Rating [Max] | 33500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.52 |
| Origin | Cones |
| Cup Width | N/A |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Factor | 1.77 |
| I.D. | 2 in |
| Dynamic Load Rating | 24500 lbf |
| Cone Width | 1.193 in |
| Temperature Range [Max] | 250 °F |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Weight | 1.264 LB |
| EAN or UPC | 4547359532104 |

