- Cup Bearing
- 3 3/8 in Outside Diameter
- 15/16 in Cup Width
| Bearing Width | 1 3/16 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 15/16 in |
| Weight | 0.637 LB |
| EAN or UPC | 4547359532333 |
| Bearing Width | 1 3/16 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 15/16 in |
| Weight | 0.637 LB |
| EAN or UPC | 4547359532333 |