- Cup Bearing
- 3 13/16 in Outside Diameter
- 5/8 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 3.54 |
| Cup Width | 0.625 in |
| Housing Shoulder Diameter - X (MAX) | 3.62 |
| Bearing Width | 0.827 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Weight | 0.392 LB |
| EAN or UPC | 4547359532241 |

