- Cone & Cup Bearing
- 2 1/4 in Inside Diameter
- 3 7/8 in Outside Diameter
- 0.864 in Width
| Width Across Cups | 0.827 |
| Bore Type | Round Bore |
| Load Center | -0.12 in |
| Bearing Type | Cone & Cup |
| Tolerance | Class 4 |
| Enclosure | Open |
| O.D. | 3.875 in |
| Inner Ring Width | 0.864 in |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 0.702 in |
| Inch/Metric | Inch |
| Cone No. | 387A |
| I.D. | 2 1/4 in |
| Oil Hole | w/o Oil Hole |
| Factor | 1.69 |
| Shaft Shoulder Diameter - U (MIN) | 2.72 |
| Cup No. | 382 |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.14 in |
| Housing Shoulder Diameter - X (MAX) | 3.62 |
| Dynamic Load Rating | 18500 lbf |
| No. of Rows | 1 |
| Fillet Radius | 0.03 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 2.44 |
| Static Load Rating [Max] | 23600 lbf |
| Housing Shoulder Diameter - Z (MAX) | 3.54 |
| Weight | 1.377 LB |
| EAN or UPC | 4550253065807 |

