- Cone & Cup Bearing
- 2 1/2 in Inside Diameter
- 4 1/8 in Outside Diameter
- 0.866 in Width
| Dynamic Load Rating | 20600 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.87 |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 27700 lbf |
| No. of Rows | 1 |
| Factor | 1.55 |
| Housing Shoulder Diameter - Z (MAX) | 3.78 |
| Bore Type | Round Bore |
| Inner Ring Width | 0.866 in |
| Width Across Cups | 0.84375 |
| Housing Shoulder Diameter - X (MAX) | 3.94 |
| Enclosure | Open |
| Inch/Metric | Inch |
| Load Center | -0.06 in |
| Cup No. | 39412 |
| Tolerance | Class 4 |
| Inside Fillet Radius | 0.08 in |
| Outer Ring Width | 5/8 in |
| Fillet Radius | 0.08 in |
| Cone No. | 39250 |
| I.D. | 2 1/2 in |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| O.D. | 4.125 in |
| Shaft Shoulder Diameter - V (MIN) | 2.72 |
| Weight | 1.451 LB |
| EAN or UPC | 4550253065821 |

