- Cup Bearing
- 4 7/16 in Outside Diameter
- 15/16 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 1 3/16 in |
| Cup Width | 15/16 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 4.06 |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 4.21 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359532883 |

