- Cone & Cup Bearing
- 3 3/4 in Inside Diameter
- 5.844 in Outside Diameter
- 1 9/64 in Width
| Shaft Shoulder Diameter - V (MIN) | 4.06 |
| Temperature Range [Max] | 250 °F |
| I.D. | 3 3/4 in |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 1 9/64 in |
| Housing Shoulder Diameter - X (MAX) | 5.59 |
| Static Load Rating [Max] | 54500 lbf |
| Bearing Type | Cone & Cup |
| Cup No. | 42584 |
| Load Center | 0.12 in |
| Inch/Metric | Inch |
| Tolerance | Class 4 |
| Width Across Cups | 1 |
| Outer Ring Width | 0.844 in |
| O.D. | 5.844 in |
| No. of Rows | 1 |
| Factor | 1.22 |
| Shaft Shoulder Diameter - U (MIN) | 4.25 |
| Enclosure | Open |
| Cone No. | 42375 |
| Inside Fillet Radius | 0.12 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 33500 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.12 in |
| Housing Shoulder Diameter - Z (MAX) | 5.28 |
| Weight | 3.946 LB |
| EAN or UPC | 4547359893120 |

