- Cup Bearing
- 5.844 in Outside Diameter
- 0.844 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.12 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 5.28 |
| Cup Width | 0.844 in |
| Housing Shoulder Diameter - X (MAX) | 5.59 |
| Origin | Cups |
| Bearing Width | 1 1/8 in |
| Weight | 1.295 LB |
| EAN or UPC | 4547359533378 |

