- Cup Bearing
- 5 7/8 in Outside Diameter
- 0.969 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 5.28 |
| Bearing Type | Cup |
| Cup Width | 0.969 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 5.63 |
| Origin | Cups |
| Bearing Width | 1 1/4 in |
| Weight | 1.565 LB |
| EAN or UPC | 4547359302516 |

