- Cup Bearing
- 5 in Outside Diameter
- 7/8 in Cup Width
| Cup Width | 7/8 in |
| Origin | Cups |
| Bearing Width | 1 3/16 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 4.49 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 4.76 |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 0.926 LB |
| EAN or UPC | 4547359302523 |

