- Cup Bearing
- 4 1/4 in Outside Diameter
- 2 1/8 in Cup Width
| Bearing Width | 2.563 in |
| Bearing Type | Cup |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Case Carburized Steel |
| Cup Width | 2 1/8 in |
| Weight | 2.279 LB |
| EAN or UPC | 4547359303391 |
| Bearing Width | 2.563 in |
| Bearing Type | Cup |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Case Carburized Steel |
| Cup Width | 2 1/8 in |
| Weight | 2.279 LB |
| EAN or UPC | 4547359303391 |