- Cup Bearing
- 8 7/8 in Outside Diameter
- 1 5/16 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 8.58 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 8.23 |
| Bearing Width | 1 5/8 in |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 1 5/16 in |
| Weight | 3.968 LB |
| EAN or UPC | 4547359534030 |

