- Cone Bearing
- 2 3/4 in Inside Diameter
- 1.281 in Cone Width
| Cone Width | 1.281 in |
| Load Center | -0.25 in |
| Shaft Shoulder Diameter - U (MIN) | 3.31 |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Cup Width | N/A |
| Shaft Shoulder Diameter - V (MIN) | 3.07 |
| O.D. | N/A |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 47400 |
| I.D. | 2 3/4 in |
| Cone Type | Single Cone |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 37000 lbf |
| Factor | 1.67 |
| Static Load Rating [Max] | 56000 lbf |
| Weight | 2.156 LB |
| EAN or UPC | 4547359534139 |

