- Cone Bearing
- 4 1/4 in Inside Diameter
- 1 3/8 in Cone Width
| Cone Width | 1 3/8 in |
| Shaft Shoulder Diameter - V (MIN) | 4.57 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Dynamic Load Rating | 40000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 4.8 |
| Load Center | 0.15 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Factor | 1.19 |
| Static Load Rating [Max] | 69500 lbf |
| I.D. | 4 1/4 in |
| Origin | Cones |
| Weight | 1.085 LB |
| EAN or UPC | 4547359534290 |

