- Cone Bearing
- 5 3/8 in Inside Diameter
- 1 9/16 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1 9/16 in |
| Dynamic Load Rating | 58500 lbf |
| Origin | Cones |
| Tolerance | Standard |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 5.67 |
| I.D. | 5 3/8 in |
| Cone Type | Single Cone |
| Shaft Shoulder Diameter - U (MIN) | 5.94 |
| Series | 48300 |
| Cup Width | N/A |
| Factor | 1.87 |
| Enclosure | Open |
| O.D. | N/A |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 123000 lbf |
| Load Center | -0.16 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Weight | 1.085 LB |
| EAN or UPC | 4547359534405 |

