- Cup Bearing
- 7 7/8 in Outside Diameter
- 1.344 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 7.28 |
| Housing Shoulder Diameter - X (MAX) | 7.6 |
| Bearing Width | 1.625 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.344 in |
| Weight | 3.058 LB |
| EAN or UPC | 4547359534450 |

