- Cone Bearing
- 5 5/8 in Inside Diameter
- 1 9/16 in Cone Width
| Bearing Type | Cone |
| O.D. | N/A |
| Cone Width | 1.5625 in |
| Bore Type | Round Bore |
| Series | 48600 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Cup Width | N/A |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 126000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 6.22 |
| Shaft Shoulder Diameter - V (MIN) | 5.94 |
| Factor | 1.78 |
| Cone Type | Single Cone |
| Load Center | -0.12 in |
| I.D. | 5 5/8 in |
| Origin | Cones |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 59000 lbf |
| Weight | 5.514 LB |
| EAN or UPC | 4547359534498 |

