- Cup Bearing
- 5 1/4 in Outside Diameter
- 7/8 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Bearing Width | 1.1875 in |
| Housing Shoulder Diameter - Z (MAX) | 4.72 |
| Cup Width | 0.875 in |
| Housing Shoulder Diameter - X (MAX) | 5.04 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Weight | 0.93 LB |
| EAN or UPC | 4547359534511 |

