- Cup Bearing
- 3 11/16 in Outside Diameter
- 1 in Cup Width
| Bearing Width | 1 1/4 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Cup Width | 1 in |
| Weight | 0.802 LB |
| EAN or UPC | 4547359534559 |
| Bearing Width | 1 1/4 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Cup Width | 1 in |
| Weight | 0.802 LB |
| EAN or UPC | 4547359534559 |