Skip to content Skip to navigation menu
Tapered Roller Bearing Cone

497A

Tapered Roller Bearing Cone
Item #101105499
  • Cone Bearing
  • 3 3/8 in Inside Diameter
  • 1.172 in Cone Width
Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone Bearing
  • 3 3/8 in Inside Diameter
  • 1.172 in Cone Width
Static Load Rating [Max] 48000 lbf
Tolerance Standard
Temperature Range [Max] 250 °F
Shaft Fillet Radius [Max] 1/4 in
Cone Type Single Cone
Enclosure Open
I.D. 3 3/8 in
Bearing Type Cone
Temperature Range [Min] -40 °F
Bore Type Round Bore
Cone Width 1.172 in
Cup Width N/A
Shaft Shoulder Diameter - V (MIN) 3.66
O.D. N/A
Dynamic Load Rating 31500 lbf
Origin Cones
Factor 1.35
Load Center 0.03 in
Material Case Carburized Steel
Shaft Shoulder Diameter - U (MIN) 4.13
Series 495
Weight 2.101 LB
EAN or UPC 4547359304800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison