- Round Bore
- Thrust Ball Bearing
- 10 mm Inside Diameter
- 24 mm Outside Diameter
- 9 mm Width
| Dynamic Load Rating | 2250 lbf |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Static Load Rating [Max] | 3150 lbf |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 9500 rpm |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.3 mm |
| Limiting Speed - Grease | 6700 rpm |
| I.D. | 10 mm |
| O.D. Type | Straight |
| Ball Material | Steel |
| O.D. | 24 mm |
| Precision Level | ISO Class 0 |
| Bore B | 11 mm |
| Bearing Type | Thrust |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Weight | 0.04 LB |
| EAN or UPC | 4547359305807 |

