- Round Bore
- Thrust Ball Bearing
- 20 mm Inside Diameter
- 35 mm Outside Diameter
- 10 mm Width
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric |
| O.D. | 35 mm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Radial Internal Clearance Specification | N/A |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 5550 lbf |
| Limiting Speed - Grease | 5200 rpm |
| O.D. Type | Straight |
| Dynamic Load Rating | 3200 lbf |
| No. in Set | Single Bearing |
| Radial Internal Clearance | CN |
| Limiting Speed - Oil | 7500 rpm |
| I.D. | 20 mm |
| Snap Ring | No Snap Ring |
| Bore B | 21 mm |
| Fillet Radius | 0.3 mm |
| Weight | 0.073 LB |
| EAN or UPC | 4547359305883 |

