- Round Bore
- Thrust Ball Bearing
- 240 mm Inside Diameter
- 300 mm Outside Diameter
- 45 mm Width
| Enclosure | Open |
| O.D. | 300 mm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| I.D. | 240 mm |
| O.D. Type | Straight |
| Precision Level | ISO Class 0 |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 1100 rpm |
| Limiting Speed - Grease | 780 rpm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 51500 lbf |
| Static Load Rating [Max] | 210000 lbf |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Bore B | 243 mm |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Weight | 14.286 LB |
| EAN or UPC | 4547359306354 |

