- Round Bore
- Thrust Ball Bearing
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 12 mm Width
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Bore B | 19 mm |
| O.D. | 35 mm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 3850 lbf |
| Limiting Speed - Oil | 6800 rpm |
| Static Load Rating [Max] | 6150 lbf |
| Limiting Speed - Grease | 4800 rpm |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| I.D. | 17 mm |
| Fillet Radius | 0.6 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 0 |
| Weight | 0.11 LB |
| EAN or UPC | 4547359306545 |

