- Round Bore
- Thrust Ball Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 27 mm Width
| Static Load Rating [Max] | 42500 lbf |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Bore B | 67 mm |
| Radial Internal Clearance | CN |
| Radial Internal Clearance Specification | N/A |
| O.D. Type | Straight |
| Fillet Radius | 1 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 1900 rpm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Limiting Speed - Oil | 2700 rpm |
| Bore Type | Round Bore |
| I.D. | 65 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| O.D. | 100 mm |
| Dynamic Load Rating | 16900 lbf |
| Enclosure | Open |
| Rows of Balls | Single |
| Weight | 1.638 LB |
| EAN or UPC | 4547359306743 |

