- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 15.9 mm Width
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Inner Ring Width | 15.9 mm |
| Outer Ring Width | 15.9 mm |
| O.D. | 35 mm |
| Fillet Radius | 0.6 mm |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Precision Level | Class 0 |
| I.D. | 15 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 1910 lbf |
| Static Load Rating [Max] | 1190 lbf |
| Width | 15.900 mm |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Contact Angle | 25° |
| Rows of Balls | Double |
| Load Center | 21 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Shielded |
| Limiting Speed - Grease | 13000 rpm |
| Weight | 0.15 LB |
| EAN or UPC | 4547359535761 |

