NTN Bearing Corp.
5203NR
Double Row Angular Contact Ball Bearing - Open Type w/ Snap Ring
Item #101105585
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 17.5 mm Width
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Contact Angle | 25° |
| Fillet Radius | 0.6 mm |
| I.D. | 17 mm |
| Width | 17.500 mm |
| Bearing Type | Angular Contact |
| Inner Ring Width | 17.5 mm |
| Bore Type | Round Bore |
| Load Center | 24 mm |
| O.D. | 40 mm |
| Dynamic Load Rating | 3300 lbf |
| O.D. Type | Straight |
| Precision Level | Class 0 |
| Groove Position | 1.9 |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 2030 lbf |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 15000 rpm |
| Snap Ring O.D. | 44.6 mm |
| Ball Material | Steel |
| Outer Ring Width | 17.5 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 11000 rpm |
| Snap Ring | With Snap Ring |
| Snap Ring Width | 1.35 |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Double |
| Weight | 0.219 LB |
| EAN or UPC | 4547359536065 |
