NTN Bearing Corp.
5203NRZZG15
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113625635
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 17.5 mm Width
| Load Center | 20.4 mm |
| Rows of Balls | Double |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2020 lbf |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 17.5 mm |
| Snap Ring Width | 1.35 |
| O.D. | 40 mm |
| Enclosure | Double Shielded |
| Fillet Radius | 0.6 mm |
| Snap Ring | With Snap Ring |
| Dynamic Load Rating | 3300 lbf |
| I.D. | 17 mm |
| Inch/Metric | Metric |
| Precision Level | Class 0 |
| Groove Position | 1.9 |
| Radial Internal Clearance | CN |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| Width | 17.500 mm |
| Limiting Speed - Grease | 12000 rpm |
| Snap Ring O.D. | 44.6 mm |
| Outer Ring Width | 17.5 mm |
| Weight | 0.22 LB |
| EAN or UPC | 3413520104474 |
