NTN Bearing Corp.
5203ZZG15
Double Row Angular Contact Ball Bearing - Double Shielded
Item #113625634
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 17.5 mm Width
| Static Load Rating [Max] | 2020 lbf |
| O.D. | 40 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Grease | 12000 rpm |
| Load Center | 20.4 mm |
| Ball Material | Steel |
| Precision Level | Class 0 |
| Dynamic Load Rating | 3300 lbf |
| Snap Ring | No Snap Ring |
| Width | 17.500 mm |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Fillet Radius | 0.6 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 17 mm |
| Rows of Balls | Double |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Contact Angle | 30° |
| Outer Ring Width | 17.5 mm |
| Inner Ring Width | 17.5 mm |
| Radial Internal Clearance | CN |
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Weight | 0.187 LB |
| EAN or UPC | 3413520104498 |
