NTN Bearing Corp.
5204T2ZZNR
Double Row Angular Contact Ball Bearing - Double Shielded w/ Snap Ring
Item #113625633
- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 20.6 mm Width
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Snap Ring Width | 1.35 |
| Inner Ring Width | 20.6 mm |
| Width | 20.600 mm |
| Ball Material | Steel |
| Outer Ring Width | 20.6 mm |
| Precision Level | Class 0 |
| Snap Ring | With Snap Ring |
| Groove Position | 2.31 |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Limiting Speed - Grease | 9700 rpm |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Rows of Balls | Double |
| Snap Ring O.D. | 52.7 mm |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 2810 lbf |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1 mm |
| Load Center | 24.2 mm |
| Dynamic Load Rating | 4400 lbf |
| Weight | 0.306 LB |
| EAN or UPC | 4550253066019 |
