- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 27 mm Width
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.1 mm |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| I.D. | 35 mm |
| icNumber | 7698827 |
| Width | 27.000 mm |
| Inner Ring Width | 27 mm |
| Rows of Balls | Double |
| Material | High Carbon Chrome Steel |
| Contact Angle | 25° |
| Load Center | 42.5 mm |
| O.D. | 72 mm |
| Ball Material | Steel |
| Enclosure | Open |
| Precision Level | Class 0 |
| Bearing Type | Angular Contact |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 8750 lbf |
| Static Load Rating [Max] | 6450 lbf |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 8000 rpm |
| Limiting Speed - Grease | 6300 rpm |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 27 mm |
| Weight | 0.996 LB |
| EAN or UPC | 4547359537062 |

