- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Series | 5200C |
| Cage Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Rolling Element | Ball |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 5700 lbf |
| Seal Material | Nitrile Rubber (NBR) |
| Dynamic Load Rating | 37.7 kN |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Limiting Speed - Grease | 6300 rpm |
| Row Type | 2 |
| I.D. | 1.38 in, 35 mm |
| Width | 1.06 in, 26.99 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| No. of Rows | Double |
| No. of Bearings | 1 |
| Seal Type | Contacting Seal |
| Inner Ring Width | 1.06 in, 26.99 mm |
| Precision Level | Class 0 |
| O.D. | 2.83 in, 72 mm |
| Load Center | 42.5 mm |
| Outer Ring Width | 1.06 in, 26.99 mm |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Double |
| Preload Level | C3 Axial Clearance |
| Fillet Radius | 1.1 mm |
| Radial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| Static Load Rating | 27.5 kN |
| Ball Material | Steel |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Enclosure | Seal on Both Sides |
| Weight | 1.003 LB |
| EAN or UPC | 4547359537048 |

