Skip to content Skip to navigation menu
Double Row Angular Contact Ball Bearing - Open Type

5214

Double Row Angular Contact Ball Bearing - Open Type
Item #100758480
  • Round Bore
  • Angular Contact Ball Bearing
  • 70 mm Inside Diameter
  • 125 mm Outside Diameter
  • 39.7 mm Width
Double Row Angular Contact Ball Bearing - Open Type
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 70 mm Inside Diameter
  • 125 mm Outside Diameter
  • 39.7 mm Width
Bearing Type Angular Contact
Fillet Radius 1.5 mm
Width 39.700 mm
Snap Ring No Snap Ring
Temperature Range [Min] -40 °F
Rows of Balls Double
Static Load Rating [Max] 18400 lbf
Limiting Speed - Oil 4500 rpm
Radial Internal Clearance CN
Contact Angle 25°
Inch/Metric Metric
Limiting Speed - Grease 3400 rpm
Ball Material Steel
Precision Level Class 0
Outer Ring Width 39.7 mm
Bore Type Round Bore
Enclosure Open
No. in Set Single Bearing
I.D. 70 mm
Material High Carbon Chrome Steel
Load Center 74.5 mm
Inner Ring Width 39.7 mm
O.D. Type Straight
Temperature Range [Max] 250 °F
Dynamic Load Rating 21100 lbf
O.D. 125 mm
Weight 3.817 LB
EAN or UPC 4547359538311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison