- Round Bore
- Angular Contact Ball Bearing
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 41.3 mm Width
| Outer Ring Width | 41.3 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Contact Angle | 25° |
| Bore Type | Round Bore |
| Load Center | 78 mm |
| Dynamic Load Rating | 21000 lbf |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 18700 lbf |
| O.D. | 130 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| icNumber | 7698908 |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 4300 rpm |
| Bearing Type | Angular Contact |
| Precision Level | Class 0 |
| Inner Ring Width | 41.3 mm |
| O.D. Type | Straight |
| Enclosure | Open |
| Ball Material | Steel |
| Limiting Speed - Grease | 3200 rpm |
| I.D. | 75 mm |
| Rows of Balls | Double |
| Width | 41.300 mm |
| Weight | 4.118 LB |
| EAN or UPC | 4547359538366 |

