- Cup Bearing
- 4 in Outside Diameter
- 1 1/16 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 3.74 |
| Origin | Cups |
| Bearing Width | 1 3/8 in |
| Housing Shoulder Diameter - Z (MAX) | 3.5 |
| Cup Width | 1 1/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Weight | 0.989 LB |
| EAN or UPC | 4547359538540 |

