- Round Bore
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 60.3 mm Width
| Enclosure | Open |
| O.D. | 180 mm |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Contact Angle | 25° |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | C3 |
| O.D. Type | Straight |
| Outer Ring Width | 60.3 mm |
| Precision Level | Class 0 |
| Static Load Rating [Max] | 37000 lbf |
| Width | 60.300 mm |
| icNumber | 7698915 |
| Temperature Range [Max] | 250 °F |
| Load Center | 108 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Inner Ring Width | 60.3 mm |
| I.D. | 100 mm |
| Bearing Type | Angular Contact |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 35000 lbf |
| Rows of Balls | Double |
| Ball Material | Steel |
| Weight | 13.153 LB |
| EAN or UPC | 4547359538571 |

