- Cone Bearing
- 4 in Inside Diameter
- 1.422 in Cone Width
| Tolerance | Standard |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 4.29 |
| Cone Type | Single Cone |
| O.D. | N/A |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.01 in |
| Shaft Shoulder Diameter - U (MIN) | 5.35 |
| Enclosure | Open |
| I.D. | 4 in |
| Dynamic Load Rating | 46000 lbf |
| Shaft Fillet Radius [Max] | 0.310 in |
| Factor | 1.26 |
| Cup Width | N/A |
| Origin | Cones |
| Static Load Rating [Max] | 77500 lbf |
| Series | 52000 |
| Cone Width | 1.422 in |
| Weight | 0.794 LB |
| EAN or UPC | 4547359538625 |

