- Cup Bearing
- 6 3/16 in Outside Diameter
- 1.031 in Cup Width
| Cup Width | 1.031 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 5.98 |
| Housing Shoulder Diameter - Z (MAX) | 5.59 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Bearing Width | 1 7/16 in |
| Origin | Cups |
| Weight | 1.543 LB |
| EAN or UPC | 4547359538663 |

