- Cone & Cup Bearing
- 1 3/4 in Inside Diameter
- 4 in Outside Diameter
- 1.42 in Width
| Load Center | -0.5 in |
| Outer Ring Width | 1 1/16 in |
| Cup No. | 522 |
| Shaft Shoulder Diameter - U (MIN) | 2.32 |
| O.D. | 4 in |
| Housing Shoulder Diameter - Z (MAX) | 3.5 |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 33500 lbf |
| Factor | 2.1 |
| Width Across Cups | 1 |
| Oil Hole | w/o Oil Hole |
| Material | Case Carburized Steel |
| Cone No. | 527 |
| Tolerance | Class 4 |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 42000 lbf |
| Bore Type | Round Bore |
| Fillet Radius | 0.13 in |
| Inside Fillet Radius | 0.14 in |
| Inner Ring Width | 1.42 in |
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 3.74 |
| Inch/Metric | Inch |
| I.D. | 1 3/4 in |
| Shaft Shoulder Diameter - V (MIN) | 2.09 |
| Weight | 3.067 LB |
| EAN or UPC | 4547359309065 |

