NTN Bearing Corp.
5304CLLUC3
Double Row Angular Contact Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #105489636
- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 22.2 mm Width
| Load Center | 30.5 mm |
| Fillet Radius | 1.1 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 22.2 mm |
| Width | 22.200 mm |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Rows of Balls | Double |
| Outer Ring Width | 22.2 mm |
| I.D. | 20 mm |
| O.D. Type | Straight |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 5550 lbf |
| Precision Level | Class 0 |
| No. in Set | Single Bearing |
| O.D. | 52 mm |
| Material | High Carbon Chrome Steel |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 9000 rpm |
| Static Load Rating [Max] | 3350 lbf |
| Radial Internal Clearance | C3 |
| Contact Angle | 25° |
| Weight | 0.492 LB |
| EAN or UPC | 4547359790054 |
